PT INTERNATIONAL
32B-2-28B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Roller Chain Sprocket; 32B-2 Chain; 28 Teeth; 2 Row of Teeth; No Hardened Teeth; 481.33MM Outside Diameter; 453.72MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
32B-2-13B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Roller Chain Sprocket; 32B-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 236.576MM Outside Diameter; 212.27MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
32B-2-14B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Roller Chain Sprocket; 32B-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 253.035MM Outside Diameter; 228.295MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D32B16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 32B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 285.852MM Outside Diameter; 260.39MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D32B14 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 32B-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 253.035MM Outside Diameter; 228.295MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #