MARTIN SPROCKET & GR
D40B14H X 1/2IN ROLLER CHAIN SPROCKET ; 40/1/2" B HUB 14T 0.5" SB
Roller Chain Sprocket; 1/2" Bore; 40-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D40B14H 1IN SPROCKET ; KW 1/4X1/8, 2 SS
Roller Chain Sprocket; 1" Bore; 40-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D40B14H ROLLER CHAIN SPROCKET ; 1/2" P 14T HT DOUBLE 1/2" MIN PLAIN BORE
Roller Chain Sprocket; 40-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D40B14 1-1/4 RC SPROCKET ; 1/2IN PITCH 14TEETH
Roller Chain Sprocket; 1-1/4" Bore; 40-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD40B14 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #