BREWER MACH AND GEAR
D40B19U IDLER SPROCKET ; W/BRONZE BUSHING
Roller Chain; 1" Bore; 40-2 Chain Size; 19 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 2 Row of Teeth; Steel
Part #
BDI #
DODGE
D40BTL19H-1210 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 40-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D40BS19SS X 7/8IN KW SS SPROCKET ; 40 ANSI 19 TEETH 7/8" BORE 316SS
Roller Chain Sprocket; 7/8" Bore; 40-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
D40BTL19 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
D40B19H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 19 TEETH PILOT BORE
Roller Chain Sprocket; 40-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #