TSUBAKI
H50B22F X 1 ROLLER CHAIN SPROCKET ; 50 CHAIN 22 TEETH TYPE B 1IN BORE
Roller Chain Sprocket; 1" Bore; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50SDS22 ROLLER CHAIN SPROCKET ; 5/8" P 22T BORE FOR SDS BUSHING
Roller Chain Sprocket; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BS22 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-7/16" BORE
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BS22 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50A22 ROLLER CHAIN SPROCKET ; RSB 50 CHAIN 22T A-NO HUB
Roller Chain Sprocket; 50 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #