Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
53 Items found
Chain Size50Saved and Contracted ItemsContracted PricesRoller Diameter - Millimeter10.16
LINKBELT
R50SSR10BX CHAIN ; 10/BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.52" Plate Height; Curved; 0.2" Pin Diameter
BDI #
INVENTORY
Global stock (92.0)
TSUBAKI
50 D-3 C/L SC CONNECTING LINK ; 0.625IN PITCH 0.625IN LG CS
Chain Link; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
BDI #
INVENTORY
Available to order
MAXCO CHAIN
50OL CHAIN LINK ; 5/8" CHAIN PITCH COTTERED 50/PAK
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.577" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
INVENTORY
Global stock (5.0)
TSUBAKI
50AS K-1 R/L ROLLER LINK
Chain Link; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS50-LMC ; 机械传动件/链条
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
INVENTORY
Available to order