TSUBAKI
50-2NPRB ROLLER CHAIN ; 50-2 ANSI RIVETED 0.625 PITCH 10/BOX
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
50-2SS O/L OFFSET LINK ; 50 ANSI 0.625IN PITCH 2 STRAND SS
Chain Link; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
RS50-NEP-2-CL CHAIN LINK ; 5/8" 2 STRAND SPRING CLIP CONN LINK
Chain Link; 50-2 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
50-2SS RIV RIVETED CHAIN ; 50 ANSI 0.625" PITCH 2 STRAND SS 10/BOX
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
50-2SS S/C C/L CONNECTING LINK ; 50 ANSI 0.625" PITCH 2 STRAND SS
Chain Link; 50-2 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #