TSUBAKI
TSUBAKI 50-2-1LK1
Roller Chain; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
¥1,861.00 / each
¥5,214.00 / each
INVENTORY
In stock (11)
IWIS DRIVE SYSTEMS
D50BTL30 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D50A35 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 50-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 7.319" Outside Diameter; 6.973" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 50-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D50A72 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 14.69" Outside Diameter; 14.329" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #