Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
Chain Size50-8Roller Diameter - Millimeter10.16
SKF
PHC 50-8C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 50-8 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
50-8 DF C/L CONNECTING LINK
Chain Link; 50-8 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
INVENTORY
Available to order
TSUBAKI
50-8 RIV X 466P ROLLER CHAIN ; 50 ANSI 0.625" PITCH 8 STRAND
Roller Chain; 50-8 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-50T-8 ROFF LINK P ; POR
Chain Link; 50-8 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-50-8 BSHLK P CONN LINK ; POR
Chain Link; 50-8 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
INVENTORY
Available to order