POWERDRIVE LLC
60BS36-2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 36T 9.020" OD 2" BORE
Roller Chain Sprocket; 2" Bore; 60 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.023" Outside Diameter; 8.606" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
60BS36-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 36T 9.020" OD 1-3/4" BORE
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.023" Outside Diameter; 8.606" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
60BS36-1-3/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 36T 9.020" OD 1-3/8" BORE
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.023" Outside Diameter; 8.606" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60B36 38MM 10MMX3.8MM KW SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Roller Chain Sprocket; 38MM Bore; 60 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 229.184MM Outside Diameter; 218.592MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
60BS36-2-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 36T 9.020" OD 2-7/16" BORE
Roller Chain Sprocket; 2-7/16" Bore; 60 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.023" Outside Diameter; 8.606" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #