MARTIN SPROCKET & GR
D60BTB17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT DOUBLE BORE FOR 1615 BUSH
Roller Chain Sprocket; 60-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D60B17FH X 2-1/4 KW 2SS CHAIN SPROCKET ; 4.46IN OD X 2.12IN LTB X 3/4IN P STEEL
Roller Chain Sprocket; 2-1/4" Bore; 60-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD60BTL17 TAPERLOCK SPROCKET
Roller Chain Sprocket; 60-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D60C17H DWG K-06807-030-250 MTO SPKT ; PER DRAWING
Roller Chain Sprocket; 60-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
D60B17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT DOUBLE 1" MIN PLAIN BORE
Roller Chain Sprocket; 60-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #