TSUBAKI
78A18H ROLLER CHAIN SPROCKET ; 2.069" P 18T A PLATE W/HT
Roller Chain Sprocket; 78 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 15.025" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
78B18 ; POR ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 78 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 15.025" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
H78C18 FLAME CUT SPROCKET
Roller Chain Sprocket; 78 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 15.025" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #