MARTIN SPROCKET & GR
DS80Q19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Roller Chain Sprocket; 80 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; B-Double Single; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
DS80R21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR R BUSHING
Roller Chain Sprocket; 80 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 7.235" Outside Diameter; 6.71" Pitch Diameter; B-Double Single; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
HDS80Q17 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 17T B-DOUBLE SINGLE
Roller Chain Sprocket; 80 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; B-Double Single; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #