TSUBAKI
D80SF30H X 1.9375 CHAIN SPROCKET ; 10.1IN OD X 1.2IN LTB X 1IN P STEEL
Roller Chain Sprocket; 80-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
D80BTL30H-3020 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D80B30 ROLLER CHAIN SPROCKET ; 1" P 30T DOUBLE 1-1/4" MIN PLAIN BORE
Roller Chain Sprocket; 80-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D80B30H X 2-15/16 SPROCKET ; 10.114" OD X 3" LTB X 1" P STEEL
Roller Chain Sprocket; 2-15/16" Bore; 80-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D80B30 2 KW 2SS RLR CHAIN SPROCKET ; 30 TEETH 10.11" OUTSIDE DIA
Roller Chain Sprocket; 2" Bore; 80-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #