Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
Chain Size80-2Number of Teeth80
TSUBAKI
D80A80 SPROCKET ; SB 1 7/16"
Roller Chain Sprocket; 80-2 Chain; 80 Teeth; 2 Row of Teeth; Hardened Teeth; 26.052" Outside Diameter; 25.471" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D80C80 SPROCKET ; SB 1 7/16"
Roller Chain Sprocket; 80-2 Chain; 80 Teeth; 2 Row of Teeth; Hardened Teeth; 26.052" Outside Diameter; 25.471" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
80-2C80 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 80-2 Chain; 80 Teeth; 2 Row of Teeth; No Hardened Teeth; 26.052" Outside Diameter; 25.471" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order