IWIS DRIVE SYSTEMS
E80B30H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 30 TEETH PILOT BORE
Roller Chain Sprocket; 80-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
T80R30H ROLLER CHAIN SPROCKET ; NO.80-3 CHAIN 1" PITCH 30T B-STYLE W/HT
Roller Chain Sprocket; 80-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; A-No Hub; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
SKF
PHS 80-3B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E80B30 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 80-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E80R30H SPROCKET
Roller Chain Sprocket; 80-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #