MARTIN SPROCKET & GR
F80C95 3-15/16 KW 2SS SPROCKET ; 1IN PITCH 95 TEETH 3-15/16IN BORE
Roller Chain Sprocket; 3-15/16" Bore; 80-4 Chain; 95 Teeth; 4 Row of Teeth; No Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
80V-4CB ; POR 80V-4 COTT 10FT V-CLASS
Roller Chain; 80-4 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-80HT-4 ROFF LINK P ; POR
Chain Link; 80-4 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-80-4 DOFF LINK ; D5435
Chain Link; 80-4 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-80-4 CT CO LINK P ; D1016
Chain Link; 80-4 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
BDI #