MAXCO CHAIN
C2080SK2CLSC INSPIRE CONNECTING LINK ; 5/PAK
Chain Link; C2080 Chain Size; Spring Clip; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
TSUBAKI
C2080H RIV CONVEYING CHAIN ; C2080 2" PITCH RIVETED 10/BOX
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #