Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
Chain SizeC550
TSUBAKI
C550RB ROLLER CHAIN ; 10FT/BOX
Roller Chain; C550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.661" Roller Diameter; 0.795" Roller Width; 0.106" Plate Thickness; 0.787" Plate Height; Curved; 9/32" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
C550 OFFSET LINK ; MTO
Chain Link; C550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.661" Roller Diameter; 0.795" Roller Width; 0.106" Plate Thickness; 0.787" Plate Height; Curved; 9/32" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
C550 CONNECTING LINK CP ; MTO
Chain Link; C550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.661" Roller Diameter; 0.795" Roller Width; 0.106" Plate Thickness; 0.787" Plate Height; Curved; 9/32" Pin Diameter
Part #
BDI #
INVENTORY
Available to order