Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8 Items found
Saved and Contracted ItemsContracted PricesNumber of Teeth28
MARTIN SPROCKET & GR
28L050 SH SYNCHRONOUS BELT PULLEY ; 3/8" PITCH 28T L BELT 0.5" BELT WD
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 28 Teeth; 3/4" Face Width; Bushed; 3-37/64" Flange OD; 3-5/16" Outside Diameter; 3.342" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
BDI #
INVENTORY
Available to order
BROWNING
35H28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 1-1/4" BORE SPLIT TAPER
Roller Chain Sprocket; 35 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.553" Outside Diameter; 3.349" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
DODGE
TL28H200-2012 SYNCHRONOUS SPROCKET
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 2-11/32" Face Width; Bushed; 4.7" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
DODGE
35BTL28H-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 35 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.553" Outside Diameter; 3.349" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
28XL037 X 1/4 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 28 Teeth; 0.43" Face Width; Rough Bore; 2.03" Flange OD; 1.763" Outside Diameter; 1.783" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 13/16" M
BDI #
INVENTORY
Available to order