Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
9 Items found
Saved and Contracted ItemsContracted PricesNumber of Teeth20
MARTIN SPROCKET & GR
60BS20 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-15/16" BORE
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
60B20SS 1 KW ROLLER CHAIN SPROCKET ; 3/4IN PITCH 20 TEETH 0.75IN BORE
Roller Chain Sprocket; 1" Bore; 60 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
INVENTORY
Available to order
BOSTON GEAR
L103Y MITER GEAR ; 2" PITCH DIA 10 DP
Miter Gear; 2" Pitch Dia; 10 DP; 0.44" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.62" Hub Dia; Straight Tooth; Steel
Part #
BDI #
INVENTORY
Global stock (55.0)
MARTIN SPROCKET & GR
40BS20 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Global stock (18.0)
MARTIN SPROCKET & GR
40BS20HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 20T HT 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Global stock (1.0)