Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
Saved and Contracted ItemsContracted PricesHub TypeA-Double Single
MARTIN SPROCKET & GR
DS60A17 1-7/16 RLR CHAIN SPROCKET ; 17 TEETH 4.46" OUTSIDE DIA
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
DS60A22 X 1-1/2 CHAIN SPROCKET ; 60 ANSI 22 TEETH 1-1/2" BORE
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order