TIMKEN LOVEJOY
LOVEJOY 68514411344 ; 机械传动件/联轴器
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
BDI #
TB WOODS
L100138 JAW COUPLING HUB
Jaw Coupling Hub; 1-3/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.38" Length Thru Bore; L100 Size or Series; Set Screw; Powdered Metal; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 625.5In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
MS099 1 1/8 JAW CPLG HUB ; 1-1/8" BORE 2-17/32" HUB
Jaw Coupling Hub; 1-1/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; MS099 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Part #
BDI #
BOSTON GEAR
FC15 3/4 COUPLING HUB
Jaw Coupling Hub; 3/4" Bore; 1-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.5" Outside Diameter; 1.031" Length Thru Bore; FC15 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs Torque
Part #
BDI #
MAGNALOY COUPLING
090 PM HALF 5/8X3/16 CPLG HUB ; 1/4IN-20 UNC 0.625IN BORE
Jaw Coupling Hub; 5/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1.015" Length Thru Bore; PM90 Size or Series; Set Screw; Magnesium Alloy; Neoprene 224 | Urethane 336 | Hytrel 672In-Lbs Torque
Part #
BDI #