Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
105 Items found
Saved and Contracted ItemsContracted PricesMounting MethodSet Screw
IPTCI
SUCST210-31 TAKE-UP UNIT BEARING
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC210-31 Insert Part; Stainless Steel Housing Material
BDI #
INVENTORY
Available to order
DODGE
F2B-SCEZ-104-PSS-NL; 139583 ; FLANGED BLK BALL BRG NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
INVENTORY
Available to order
DODGE
WSTU-SCEZ-012-PCR TAKE-UP BALL BRG
Take Up Bearing Only; 3/4" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SC-012-CR Insert Part; Polymer Housing Material
BDI #
INVENTORY
Available to order
DODGE
INS-SC-215 INSERT BALL BRG ; 2-15/16" BORE IR WID 5.118" OD
Insert Bearing; 2-15/16" Bore; 2-9/32" Length Thru Bore; Wide Inner Ring; 1.142" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
INVENTORY
Global stock (1.0)
LINKBELT
F3S2E20EK75 FLANGED BLOCK BALL BEARING ; 1-1/4" SHAFT DIA
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
BDI #
INVENTORY
Available to order