REXNORD
NS7700-16T 1-1/4IN KWSS SPROCKET ; 614-62-3 MOLDED SPLIT
Conveying Chain Sprocket; 31.75" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 25.4" Pitch; 16 Teeth; 5.14" Outside Diameter; 5.126" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
BDI #
REXNORD
NS5700-27T 1-1/4IN KWSS SPROCKET ; 614-57-3 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 31.75" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 38.1" Pitch; 27 Teeth; 6.57" Outside Diameter; 6.504" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #
REXNORD
NS5700-27T 1-1/2IN KWSS SPROCKET ; 614-57-11 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 38.1" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 38.1" Pitch; 27 Teeth; 6.57" Outside Diameter; 6.504" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #
IWIS DRIVE SYSTEMS
50BS38H 1-1/2 BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 38 TEETH 1-1/2 BORE
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 7.918" Outside Diameter; 7.569" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TB WOODS
MS7778 VARIABLE SPEED PULLEY
7/8" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 1-11/16" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Part #
BDI #