DIAMOND CHAIN
DMD-41-1 DOFF LINK ; W1244
Chain Link; 41 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
BDI #
LINKBELT
R41R10BX RC 41 R 10BX ROLLER CHAIN ; 1/2IN PITCH 0.31IN ROLLER DIA STEEL
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.32" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
TSUBAKI
RS41-1-RL ROLLER LINK
Chain Link; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.386" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
41 SC C/L ELITE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP ELITE
Chain Link; 41 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
TSUBAKI
41 O/L CHAIN OFFSET LINK ; 41 CHAIN 1/2" CHAIN PITCH COTTERED
Chain Link; 41 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.386" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #