MARTIN SPROCKET & GR
D120J45 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 120-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D160N45 ROLLER CHAIN SPROCKET ; BUSHED 160-2 CHAIN 45T C-HUB BOTH SIDES
Roller Chain Sprocket; 160-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; N Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D140J45 ROLLER CHAIN SPROCKET ; 1-3/4"P 45T DOUBLE 1-1/2" MIN PLAIN BORE
Roller Chain Sprocket; 140-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 26.077" Outside Diameter; 25.088" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #