Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
Saved and Contracted ItemsContracted PricesRoller Diameter - Inch0.197
DIAMOND CHAIN
RSC-05B-1 SO CO LINK ; D6163 ; 0.315" PITCH 1-STRAND SPRING CLIP
Chain Link; 05B Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.838MM Plate Thickness; Curved; 2.31MM Pin Diameter
INVENTORY
Available to order