DODGE
1100T 3 COUPLING HUB ; NON RETURNABLE
Grid Coupling Hub; 3" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
1100T-HUB 3-1/2IN KW SS COUPLING HUB ; BORED TO 3-1/2 WITH KEYWAY AND SETSCREW
Grid Coupling Hub; 3-1/2" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100M Size or Series; No Bushing; Steel; 2400 Max Speed; 55550In-Lbs Torque
Part #
BDI #
DODGE
1100T 3 5/8 COUPLING HUB ; 3-5/8" BORE 5.59" HUB DIA 7.47" FLANGE
Grid Coupling Hub; 3-5/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4.8" Length Thru Bore; 7.48" Overall Diameter; 1100T Size or Series; No Bushing; Steel; Horizontal 2440 | Vertical 3250 Max Speed; 55550In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
1100T-HUB 3IN KW SS COUPLING HUB ; BORED TO 3 INCH WITH KEYWAY AND SETSCRE
Grid Coupling Hub; 3" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100M Size or Series; No Bushing; Steel; 2400 Max Speed; 55550In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
1100T-HUB 2-7/8IN KW SS COUPLING HUB ; BORED TO 2-7/8IN WITH KEYWAY AND SS
Grid Coupling Hub; 2-7/8" Bore; 5.59" Hub Diameter; 7.48" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 4-3/4" Length Thru Bore; 7.48" Overall Diameter; 1100M Size or Series; No Bushing; Steel; 2400 Max Speed; 55550In-Lbs Torque
Part #
BDI #