DODGE
DODGE 110780(P28-14M-40-SK) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 28 Teeth; 54.102MM Face Width; Bushed; 141.275MM Flange OD; 122.123MM OD; 124.765MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
¥676.00 / each
¥2,051.00 / each
INVENTORY
In stock (2)
MARTIN SPROCKET & GR
28H150 SD SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-13/16" Face Width; Bushed; 4-45/64" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
60P28H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND
Roller Chain Sprocket; 60 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40BS28 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TB WOODS
28XH200 SYNCHRONOUS PULLEY
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 28 Teeth; 2-9/16" Face Width; Bushed; 8.34" Flange OD; 7.689" Outside Diameter; 7.799" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
BDI #