TSUBAKI
50-D LAMBDA DRIVE CHAIN OFFSET LINK ; 5/8" PITCH LUBE FREE
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.365" Roller Width; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
DRIVES
50 RIV CHP 10FT ROLLER CHAIN ; RIVETED 0.625" PITCH 10' L CS 10FT/BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
50 D-LAMBDA RIV DRIVE CHAIN ; 5/8" PITCH LUBE FREE 10FT/BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
10B-1 RIV 10FT ELITE ROLLER CHAIN ; 10B 0.625MM PITCH RIVETED 10FT/BOX
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
TSUBAKI
50 SK-1 C/L SC CONNECTING LINK ; 0.625IN PITCH 0.625IN LG CS
Chain Link; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #