Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
967 Items found
Voltage230/460
LEESON
LM03284 ; POR 40 HP 1800 230/460 TEBC 324T
AC Motor; Inverter; 40HP; 324T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 44.74" Overall Length
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
M3565 GENERAL PURPOSE MOTOR ; 3/4HP 230/460VAC 3PH 66 FRAME 1800RPM
AC Motor; General Purpose; 3/4HP; 66 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3/4" Shaft Diameter; 4.13" Base to Center of Shaft; 13.62" Overall Length; 72% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
MARATHON MOTORS
K608A ; 056T17W99021 SVRE DUTY AC MOTOR ; 1HP 1800RPM TEFC 56C 3/60/230/460V
AC Motor; 1HP; 56C Frame Size; 1760 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7" Overall Length; 85.5% Efficiency Full Load
INVENTORY
Available to order
LEESON
LM26854 ; POR 3.0 HP 3600 230/460 TEFC 56J
AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft
Part #
INVENTORY
Available to order
WORLDWIDE ELECTRIC
PEWWE1-18-143TC SEVERE DUTY MOTOR ; 1 HP 1800 RPM 208-230/460 V 143TC
AC Motor; Multi Phase; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12-1/2" Overall Length; 85.5% Efficiency Full Load
BDI #
INVENTORY
Available to order