BALDOR-RELIANCE
33-2596Z311G1 DC MOTOR ; 1/6HP 1140RPM DC 56Z 3313P TENV F3 N
DC Motor; 0.167HP; 56Z Frame Size; 1140 Sync RPM; 115V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.34" Overall Length
Part #
BDI #
MARATHON MOTORS
H139 ; 5KH33JN3121S FARM DUTY AC MOTOR ; 1/3HP 1725RPM TENV 48 1/60/115V
AC Motor; Farm Duty; 1/3HP; 48 Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.19" Overall Length; 57.4% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
H203 ; 5KH36PN106 FAN/BLOWER MOTOR ; 1/4HP 1725/1140RPM TENV 48 1/60/115V
AC Motor; Farm Duty; 1/4HP; 48 Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10" Overall Length; 58% Efficiency Full Load
Part #
BDI #
LEESON
5KH32GN5020U HVAC/R MOTOR ; 1/3 1725 TENV 48N 1/60/115
AC Motor; Single Phase; 1/3HP; 48N Frame Size; 1800 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 1/2" Shaft Diameter; 8.13" Overall Length; 64.3% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
5KH35MN132 ; 1/6HP 1140RPM TENV 48 1/60/115V
AC Motor; Farm Duty; 1/6HP; 48 Frame Size; 1200 Sync RPM; 115 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.57" Overall Length; 50% Efficiency Full Load
Part #
BDI #