BALDOR-RELIANCE
ZDNM2334T INVERTER DUTY AC MOTOR ; 20HP 1780RPM 3PH 60HZ 284T 1056M TENV F1
AC Motor; General Purpose; 20HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.36" Overall Length; 94.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
IDNM2334T INVERTER AC MOTOR ; 20HP 1780RPM 3PH 60HZ 284T 1056M TENV F1
AC Motor; Inverter; 20HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.36" Overall Length; 94.5% Efficiency Full Load
Part #
BDI #