Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
406 Items found
Horse Power1/2HP
BALDOR-RELIANCE
34-7734Z146G1 ; .5HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 1/2HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 14.03" Overall Length
INVENTORY
Available to order
BALDOR-RELIANCE
NOT AVAILABLE IN US
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.22" Overall Length; 64% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
MARATHON MOTORS
D149 ; 056S17D2050 FAN/BLOWER MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 66% Efficiency Full Load
INVENTORY
Available to order
LEESON
C6T17NC300A AC MOTOR ; 0.5HP 1740RPM 575V 3PH 60HZ C FACE
AC Motor; 1/2HP; 56C Frame Size; 1740 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 81.5% Efficiency Full Load
Part #
INVENTORY
Available to order
MARATHON MOTORS
T010 ; 056C17F5351 POWER TOOL MOTOR ; 1/2HP 1725RPM TEFC 56 1/60/115/208-230V
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 66% Efficiency Full Load
INVENTORY
Available to order