LEESON
191229.00 WASHDOWN MOTOR ; 33HP 1740R 56TN/575V 3PH 60HZ
AC Motor; 0.33HP; 56C Frame Size; 1740 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 78.5% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
F131 ; 056C17F5358 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TEFC 56C 1/60/115/208-230V
AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 55% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
E252A ; 056B17D11032 GP AC MOTOR ; 1/3HP 1800 DP 56 1PH 100-120/200-240V
AC Motor; 0.33HP; 56C Frame Size; 1725/1425 Sync RPM; 100-120/200-240 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 72.4% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
G576 ; 056C11F5303 GP AC MOTOR ; 1/3HP 1140RPM TEFC 56C 1/60/115/208-230V
AC Motor; 0.33HP; 56C Frame Size; 1140 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 52.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
34-6726-1982 ; .33HP 1750RPM DC 56C 3413D TEFC F1 N
DC Motor; Shunt Wound; 0.33HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.39" Overall Length
Part #
BDI #