Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16 Items found
Frame Size56HHorse Power1HP
MARATHON MOTORS
C1479 ; 5KCR48TN3084X GP AC MOTOR ; 1-1/3HP 1725/1140 DP 56H 1/60/208-230V
AC Motor; General Purpose; 1HP; 56H Frame Size; 1800 Sync RPM; 208-230/190-220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.54" Overall Length; 74% Efficiency Full Load
INVENTORY
Available to order
LEESON
LM24159 ; POR 1 HP 1140 208-230 TEFC 56H
AC Motor; Inverter; 1HP; 56H Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.82" Overall Length; 78.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
MARATHON MOTORS
K063 ; 056T17D3301 GP AC MOTOR ; 1HP 1725RPM DP 56HZ 3/60/208-230/460V
AC Motor; 1HP; 56H Frame Size; 1725/1425 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 77% Efficiency Full Load
INVENTORY
Available to order
BALDOR-RELIANCE
L3510M GENERAL PURPOSE MOTOR ; 1HP 1725RPM 1PH 60HZ 56/56H 3524L TEFC
AC Motor; General Purpose; 1HP; 56H Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.93" Overall Length; 67% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
RL1310A277 HEATING/COOLING SYS AC MOTOR ; 1HP/1725RPM/1PH/OPEN/NEMA 56/56H
AC Motor; Heating/Cooling System; 1HP; 56H Frame Size; 1800 Sync RPM; 277 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.42" Overall Length; 66% Efficiency Full Load
BDI #
INVENTORY
Available to order