SIEMENS
SIEMENS 1LA7063-2AA11
AC Motor; General Purpose; 0.335 | 0.389HP; 63M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B5 Face; No Base; 11MM Shaft Diameter; 202.5MM Overall Length; 63 | 65% Efficiency Full Load
Part #
BDI #
SIEMENS
SIEMENS 1LA7060-2AA10
AC Motor; General Purpose; 0.241 | 0.282HP; 63M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B3 Face | Foot Mounted; Base; 11MM Shaft Diameter; 63MM Base to Center of Shaft; 202.5MM Overall Length; 62 | 64% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
R403 ; 063T34FH5304 GP AC MOTOR ; 1/3HP 3600RPM TEFC 63M 3/60/575V
AC Motor; 0.33HP; 63M Frame Size; 3430 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.428" Shaft Diameter; 4.44" Overall Length; 72% Efficiency Full Load
Part #
BDI #
SIEMENS
SIEMENS 1LA7063-4AB12
AC Motor; General Purpose; 0.241 | 0.282HP; 63M Frame Size; 1800/1500 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B14 Face; No Base; 11MM Shaft Diameter; 202.5MM Overall Length; 58.3% Efficiency Full Load
Part #
BDI #