MARATHON MOTORS
5KH46MN3041 FAN AND BLOWER MOTOR ; 1/8HP 850RPM DP 56CZ 1/60/115V
AC Motor; Single Phase; 1/8HP; 56CZ Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.15" Overall Length; 40% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
34-6536-4086G1 ; OUTPUTKW 1750RPM DC 56Z 3413D OPEN F1 N
DC Motor; Compound Wound; 1/8HP; 56Z Frame Size; 1750 Sync RPM; 125V Voltage; ODP Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13-1/4" Overall Length
Part #
BDI #
MARATHON MOTORS
HG154 ; 5KH36KN113X FAN/BLOWER MOTOR ; 1/8HP 1140RPM DP 48Z 1/60/115V
AC Motor; Single Phase; 1/8HP; 48Z Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.4" Overall Length; 45% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
M3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 3PH 60HZ 42 3313M TEFC F1
AC Motor; General Purpose; 1/8HP; 42 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 44% Efficiency Full Load
Part #
BDI #
LEESON
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT
DC Motor; Permanent Magnet; 1/8HP; 34 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face; No Base; 1/2" Shaft Diameter; 7.81" Overall Length; 64.3 Efficiency Full Load
Part #
BDI #