BALDOR-RELIANCE
000613006GA DC MOTOR ; MTO RPM III W/OUT LOGO
DC Motor; Shunt Wound; 125HP; UC3214ATZ Frame Size; 1150 | 2000 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 2-5/8" Shaft Diameter; 46-3/4" Overall Length
Part #
BDI #
LEESON
LM20097 ; POR 125HP 3600 230/460 ODP 404T
AC Motor; General Purpose; 125HP; 404T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 93.6% Efficiency Full Load
Part #
BDI #
LEESON
LM18296 ; POR 125 HP 3600 575 ODP 404TS
AC Motor; General Purpose; 125HP; 404TS Frame Size; 3600 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 10" Base to Center of Shaft; 93.6% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
D50125R-BV DC MOTOR ; 125HP 1750RPM DC 2813ATZ DPG-FV
DC Motor; Shunt Wound; 125HP; C2813ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 41-1/2" Overall Length
Part #
BDI #
BALDOR-RELIANCE
D50125RS-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 3212ATZ DPG-FV
DC Motor; Shunt Wound; 125HP; LC3212ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.624" Shaft Diameter; 8" Base to Center Height; 41-1/2" Overall Length
Part #
BDI #