BALDOR-RELIANCE
VL3515-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56C 3535LC TEFC F1
AC Motor; General Purpose; 2HP; 56C Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.12" Overall Length; 77% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L1317-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56 3532L OPEN F1
AC Motor; General Purpose; 2HP; 56 Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.94" Overall Length; 70% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
34-6893Z615G1 DC MOTOR ; 2HP 3000RPM DC 56C 3446P TEFC F1 N
DC Motor; 2HP; 56C Frame Size; 3000 Sync RPM; 24V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 17.27" Overall Length
Part #
BDI #
LEESON
113905.00 SPECIAL VOLTAGE MOTOR ; 2HP 1.5KW 2850RPM 56H IP22 110/220V
AC Motor; Single Phase; 2HP; 56H Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.34" Overall Length; 70% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
VP3588D GENERAL PURPOSE DC MOTOR ; 1.5/2HP 3000RPM DC D90D 3536P TEFC F2
DC Motor; Permanent Magnet; 2HP; D90D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center Height; 454MM Overall Length
Part #
BDI #