MARATHON MOTORS
D316 ; 056B34F5328 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 1/60/208-230V
AC Motor; 3HP; 56HC Frame Size; 3450 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 84% Efficiency Full Load
Part #
BDI #
WEG
00318OS1C184T-S AC MOTOR ; 3HP 1800RPM 1PH 60HZ 208-230V ODP
AC Motor; General Purpose; 3HP; 184T Frame Size; 1800 Sync RPM; 208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.87" Overall Length; 72% Efficiency Full Load
Part #
BDI #
LEESON
LM24748 ; POR 3.0 HP 3600 208/230 TEFC 145T
AC Motor; General Purpose; 3HP; 145T Frame Size; 3600 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.87" Overall Length
Part #
BDI #