Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
194 Items found
Voltage230
WEG
00518ES1DFD215Z-W22 FARM DUTY MOTOR ; 5HP 4P 213/5TZ
AC Motor; Farm Duty; 5HP; W213-5TZ Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21" Overall Length; 79% Efficiency Full Load
BDI #
INVENTORY
Available to order
MARATHON MOTORS
Y605 ; 056H17T2021 INVERTER DUTY MOTOR ; 1/8HP 1800RPM TENV 56C 3/60/230V
AC Motor; 0.13HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 5-1/2" Overall Length; 65.5% Efficiency Full Load
INVENTORY
Available to order
BALDOR-RELIANCE
DMG2315 DC MOTOR ; 0259AT 15KW 1750RPM 230 230 DPFG F2
DC Motor; Compound Wound; 15HP; 259AT Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 28" Overall Length
Part #
BDI #
INVENTORY
Available to order
MARATHON MOTORS
5KH49PN3045 FAN AND BLOWER MOTOR ; 1/2-1/6HP 1725/1140RPM DP 56 1/60/230V
AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.48" Overall Length; 64% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
4739 ; 5KH39QN9704T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/230V
AC Motor; Single Phase; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 10.66" Overall Length; 64.5% Efficiency Full Load
INVENTORY
Available to order