MARTIN SPROCKET & GR
40A11 RLR CHAIN SPROCKET
Roller Chain Sprocket; 40 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.917" Outside Diameter; 1.774" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
132A11 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 132 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.47" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 6.05" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
08B-11A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 50.876MM Outside Diameter; 45.08MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
24B-3-11A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-3 Chain; 11 Teeth; 3 Row of Teeth; No Hardened Teeth; 152.629MM Outside Diameter; 135.23MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
20BA11 ; POR USE H20BA11-BORE NON STD BORE SZ
Roller Chain Sprocket; 20B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 127.203MM Outside Diameter; 112.7MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #