TSUBAKI
HT50B17 3/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 50-3 Chain; 17 Teeth; 3 Row of Teeth; Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40B17 X 1IN 1/4X1/8 KW 1SS MTO SPROCKET
Roller Chain Sprocket; 1" Bore; 40 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H40B17X30MM 8X3.3MM KW 2SS SPROCKET ; 30MM BORE 17T CHAIN NO.40 W/HT
Roller Chain Sprocket; 30MM Bore; 40 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 75.54MM Outside Diameter; 69.12MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
80B17 2.001/2.003IN KW 2SS SPROCKET
Roller Chain Sprocket; 2.001" Bore; 80 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
IWIS DRIVE SYSTEMS
35B17H .5 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 17 TEETH 1/2 BORE
Roller Chain Sprocket; 1/2" Bore; 35 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.231" Outside Diameter; 2.041" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #