TSUBAKI
60B45SS X 3/4 RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 60 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
BOSTON GEAR
60B45-1 1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BOSTON GEAR
60B45-1 1/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
50BTL45L-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 50 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 9-5/16" Outside Diameter; 8.96" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BROWNING
41P45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Roller Chain Sprocket; 41 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.45" Outside Diameter; 7.168" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #