MARTIN SPROCKET & GR
EO6C58 TO DWG 60-1135353-60 ; MADE TO ORDER SPROCKET
Roller Chain Sprocket; 06B-3 Chain; 58 Teeth; 3 Row of Teeth; No Hardened Teeth; 179.9MM Outside Diameter; 175.93MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller chain; No Keyway; Steel Material
BDI #
SKF
PHS 20B-1C58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 20B-1 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 604.647MM Outside Diameter; 586.45MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
20C58 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 20B-1 Chain; 58 Teeth; 1 Row of Teeth; No Hardened Teeth; 604.647MM Outside Diameter; 586.45MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
20BC58 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 20B-1 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; 604.647MM Outside Diameter; 586.45MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
100C58 ; POR SPROCKET SB
Roller Chain Sprocket; 100 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; 23.805" Outside Diameter; 23.089" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #