MARTIN SPROCKET & GR
8018 65MMX18MM KY CHAIN CPLNG HUB ; 18 TEETH 6-21/32" OUTSIDE DIA
Hub; Coupling; 65MM Bore; 115.9MM Hub Diameter; Chain Coupling; Shaft; Finished Bore; 159.258MM Outside Diameter; 60.325MM Length Thru Bore; 14.681MM Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; No Bushing; Yes; Steel; 2000RPM Speed
Part #
BDI #
MARTIN SPROCKET & GR
12018 4-1/4 KWY 2SS CHAIN CPLNG HUB ; 18 TEETH 10" OUTSIDE DIA
Hub; Coupling; 4-1/4" Bore; 6-3/4" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 9.41" Outside Diameter; 3-1/2" Length Thru Bore; 55/64" Between Shaft Ends; 120 Chain; 18 Teeth; 3-1/2" Width; 12018; No Bushing; Yes; Steel; 1500RPM Speed
Part #
BDI #
MARTIN SPROCKET & GR
8018 38MM 10MM KY CHAIN CPLNG HUB ; 18 TEETH 6-21/32" OUTSIDE DIA
Hub; Coupling; 38MM Bore; 115.9MM Hub Diameter; Chain Coupling; Shaft; Finished Bore; 159.258MM Outside Diameter; 60.325MM Length Thru Bore; 14.681MM Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; No Bushing; Yes; Steel; 2000RPM Speed
Part #
BDI #
MARTIN SPROCKET & GR
10018 3 7/16 CHAIN CPLG HUB ; 100 CHAIN 18 TEETH
3-7/16" Bore; 5-11/16" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 7.84" Outside Diameter; 2-3/4" Length Thru Bore; 23/32" Between Shaft Ends; 100 Chain; 18 Teeth; 2-3/4" Width; 10018; Keyway; Steel
Part #
BDI #
MARTIN SPROCKET & GR
10018 X 3-5/8 3/4KW SS MTO COUPLING HUB ; 3" BORE
Hub; Coupling; 3-5/8" Bore; 5-11/16" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 7.84" Outside Diameter; 2-3/4" Length Thru Bore; 23/32" Between Shaft Ends; 100 Chain; 18 Teeth; 2-3/4" Width; 10018; No Bushing; Yes; Steel; 1800RPM Speed
BDI #