Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
Lip MaterialECOPUR-TPU
SKF
SKF R01-AF 320X350X10
320MM Shaft Dia; 350MM Housing Bore; 10MM Nominal Width; ECOPUR-TPU Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-AF Seal Design Code
INVENTORY
Available to order
SKF
71X63.4X3.6 S-ECOPUR K01-P ROTARY SEAL ; 71MM X 63.4MM X 3.6MM
63.5MM Shaft Dia; 71MM Housing Bore; 3.6MM Nominal Width; ECOPUR-TPU Lip; Solid Seal; 3.6MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; K01-R Seal Design Code
INVENTORY
Available to order