MARTIN SPROCKET & GR
MARTIN 14H100-REB3/4KW1/4(470-141850-00) ; 机械传动件/皮带轮
Synchronous Pulley; 3/4" Bore; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Finished Bore; 2.174" Outside Diameter; 2.228" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
¥150.00 / each
¥500.00 / each
INVENTORY
In stock (2)
TSUBAKI
H12B14F X 7/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 7/8" Bore; 12B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
140BS14 X 2-7/16 KW 2SS SPROCKET ; 2-7/16"BORE 14T CHAIN #140
Roller Chain Sprocket; 2-7/16" Bore; 140 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80BS14HT 2 ROLLER CHAIN SPROCKET ; 1" P 14T HT 2" BORE
Roller Chain Sprocket; 2" Bore; 80 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
120B14H X 3-1/8 SPROCKET ; 7.472" OD X 2-1/4" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 3-1/8" Bore; 120 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 7.472" Outside Diameter; 6.741" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #