TSUBAKI
50B27F 1-1/4 SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 5.723" Outside Diameter; 5.384" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
BOSTON GEAR
40B27-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 27 Teeth; 1 Row of Teeth; No Hardened Teeth; 4-37/64" Outside Diameter; 4.307" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
12CG27 CHANGE GEAR ; STEEL
Change Gear; 1" Bore; 2-1/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 27 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
IWIS DRIVE SYSTEMS
60BS27H 1-3/8 ROLLER CHAIN SPROCKET ; 60 27 TEETH 1 ROW HT
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 6.867" Outside Diameter; 6.461" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H35B27F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Roller Chain Sprocket; 7/8" Bore; 35 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 3.434" Outside Diameter; 3.23" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #